Shop DYNABOOK
See all product information
Create Account
65W AC ADAPTER 19V BARRELL STYLE- REPLACES PA5178U-1ACA
- Mfr # PA5367U-1ACA
- Zoro # G414884958
product price:Â
$
74.55
/ea
Key Features
Input Voltage
120 V AC, 230 V AC
Maximum Output Current
3.42 A
Universal Adapter
Yes
Height
1.9 in
Package Contents
AC Adapter Power Cord User's Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PA5367U-1ACA
- Zoro #
- G414884958
- UPC #
- 889661315421
- Country of Origin
- China
- Item
- AC Adapter
- Input Voltage
- 120 V AC, 230 V AC
- Maximum Output Current
- 3.42 A
- Universal Adapter
- Yes
- Package Contents
- AC Adapter Power Cord User's Manual
- Features
- Velcro Strap
- Environmentally Friendly
- Yes
- Energy Star
- Yes
- Compatible Devices
- Notebook
- Input Voltage Range
- 100 V AC - 240 V AC
- Frequency
- 60 Hz, 50 Hz
- Maximum Output Power
- 65 W
- Energy Efficiency Certification
- ENERGY STAR 8.0
- Output Voltage
- 19 V
- Compatibility
- Dynabook Tecra Notebooks: A40-J-12E A50-J A40-J1428
- Color
- Black
Dimensions
- Height
- 1.9 in
- Depth
- 1.9 in
- Width
- 4.1 in
- Cable Length
- 6.50 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.