POR X40L-M 125H/14FD/16/512/W11P/3 EZBUY

  • Mfr # PZA31U-02201E

  • Zoro # G815658523


product price:  $1,764.55
/ea
Free Shipping & Returns

Key Features

Color
Blue
Height
0.63 in
Energy Efficiency Certification
ENERGY STAR 8.0
Finger Print Reader
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PZA31U-02201E
Zoro #
G815658523
UPC #
889661345534
Country of Origin
China

Dimensions

Height
0.63 in
Width
12.3 in
Depth
8.8 in
Screen Size
14 in

Details

Item
Notebook
Color
Blue
Energy Efficiency Certification
ENERGY STAR 8.0
Finger Print Reader
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Display Screen Technology
In-plane Switching (IPS) Technology, Eyesafe
Charger Included
Yes
Energy Star
Yes
Wireless LAN
Yes
Drive Type
SSD
NPU Name
AI Boost
HDMI
Yes
Wireless LAN Standard
IEEE 802.11ax
AI-powered
Yes
USB Power Delivery Support
Yes
Total Solid State Drive Capacity
512 GB
Total Number of USB Ports
2
Operating System Platform
Windows
Features
Low Blue Light
System Memory Form Factor
On-board
Front Camera
Yes
Camera Privacy Shutter
Yes
System Memory Speed
6400 MHz
Brightness
400 Nit
Copilot Key
Yes
Bluetooth
Yes
Screen Mode
WUXGA
On-board Memory
16 GB
Graphics Memory Technology
LPDDR5X
Standard Memory
16 GB
Number of Cells
4-cell
Maximum Power Supply Wattage
65 W
Operating System
Windows 11 Pro
Number Of Ethernet Ports
1
Graphics Memory Accessibility
Shared
Number of Thunderbolt 4 Ports
2
Cover Material
Magnesium Alloy
Maximum Turbo Speed
4.50 GHz
Intel Evo Platform
Yes
Power Plug Type
Type C
Network (RJ-45)
Yes
Processor Core
Tetradeca-core (14 Core)
Processor Model
125H
Screen Resolution
1920 x 1200
SSD Form Factor
M.2
Processor Type
Core Ultra 5
Keyboard Backlight
Yes
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Graphics Controller Model
Arc Graphics

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.