TEC A60-M 155U/16FD/32/1T/W11P/3 EZBUY

  • Mfr # PNL11U-161011

  • Zoro # G815658493


product price:  $2,392.99
/ea
Free Shipping & Returns

Key Features

System Memory Technology
DDR5 SDRAM
Screen Mode
WUXGA
Front Camera
Yes
HDMI
Yes
Charger Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNL11U-161011
Zoro #
G815658493
UPC #
889661345459
Country of Origin
China

Dimensions

Height
0.78 in
Depth
9.8 in
Width
14.1 in
Screen Size
16 in

Details

System Memory Technology
DDR5 SDRAM
Screen Mode
WUXGA
Front Camera
Yes
HDMI
Yes
Charger Included
Yes
Graphics Memory Technology
DDR5 SDRAM
Screen Resolution
1920 x 1200
Total Number of USB Ports
2
Color
Blue
Processor Type
Core Ultra 7
Item
Notebook
NPU Name
AI Boost
Operating System
Windows 11 Pro
Standard Memory
32 GB
Installed Slot Memory Configuration
2 x 16 GB
Processor Core
Dodeca-core (12 Core)
Number of Thunderbolt 4 Ports
2
Maximum Power Supply Wattage
65 W
System Memory Speed
5600 MHz
Maximum Turbo Speed
4.80 GHz
Wireless LAN
Yes
Processor Model
155U
SSD Form Factor
M.2
Energy Star
Yes
Features
Anti-glare Screen
Wireless LAN Standard
IEEE 802.11ax
Front Camera Resolution
5 Megapixel
Drive Type
SSD
Keyboard Backlight
Yes
Maximum Supported System Memory
64 GB
Network (RJ-45)
Yes
Camera Privacy Shutter
Yes
Number of Cells
4-cell
Number of Occupied Memory Slots
2
Operating System Platform
Windows
AI-powered
Yes
System Memory Form Factor
SODIMM
Total Number of Memory Slots
2
Installed Slot Memory
32 GB
USB Power Delivery Support
Yes
Brightness
300 Nit
Display Screen Technology
In-plane Switching (IPS) Technology
Copilot Key
Yes
Bluetooth
Yes
Graphics Memory Accessibility
Shared
Ethernet Technology
Gigabit Ethernet
Total Solid State Drive Capacity
1 TB
Processor Speed
1.70 GHz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.