Shop DYNABOOK

TEC A60-M 155U/16FD/16/512/W11P/3 EZBUY

  • Mfr # PNL11U-158011

  • Zoro # G615658518


product price:  $2,149.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Brightness
300 Nit
Camera Privacy Shutter
Yes
Bluetooth
Yes
Number of Occupied Memory Slots
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PNL11U-158011
Zoro #
G615658518
UPC #
889661345442
Country of Origin
China

Dimensions

Width
14.1 in
Height
0.78 in
Screen Size
16 in
Depth
9.8 in

Details

Item
Notebook
Color
Blue
Brightness
300 Nit
Camera Privacy Shutter
Yes
Bluetooth
Yes
Number of Occupied Memory Slots
2
HDMI
Yes
Ethernet Technology
Gigabit Ethernet
Features
Anti-glare Screen
Number of USB 3.1 Ports
2
Installed Slot Memory Configuration
2 x 8GB
Maximum Power Supply Wattage
65 W
Display Screen Technology
In-plane Switching (IPS) Technology
System Memory Speed
5600 MHz
Copilot Key
Yes
Screen Mode
WUXGA
Graphics Memory Technology
DDR5 SDRAM
Screen Resolution
1920 x 1200
Installed Slot Memory
16 GB
Number Of Ethernet Ports
1
Wireless LAN Standard
IEEE 802.11ax
Front Camera
Yes
Processor Model
155U
Processor Type
Core Ultra 7
Energy Star
Yes
Maximum Turbo Speed
4.80 GHz
Drive Type
SSD
Graphics Memory Accessibility
Shared
Number of Cells
4-cell
Keyboard Backlight
Yes
Maximum Supported System Memory
64 GB
Number of Thunderbolt 4 Ports
2
Front Camera Resolution
5 Megapixel
Total Solid State Drive Capacity
512 GB
System Memory Technology
DDR5 SDRAM
USB Power Delivery Support
Yes
Wireless LAN
Yes
Processor Core
Dodeca-core (12 Core)
Total Number of Memory Slots
2
AI-powered
Yes
Operating System
Windows 11 Pro
Network (RJ-45)
Yes
System Memory Form Factor
SoDIMM
Charger Included
Yes
SSD Form Factor
M.2
Processor Speed
1.70 GHz
Operating System Platform
Windows
Total Number of USB Ports
2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.