Shop DYNABOOK

TEC A60-M 125U/16FD/16/512/W11P/3 EZBUY

  • Mfr # PNL11U-15C011

  • Zoro # G315658313


product price:  $1,660.69
/ea
Free Shipping & Returns

Key Features

Color
Blue
Energy Star
Yes
Height
0.78 in
Brightness
300 Nit
Copilot Key
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PNL11U-15C011
Zoro #
G315658313
UPC #
889661345435
Country of Origin
China

Dimensions

Height
0.78 in
Screen Size
16 in
Width
14.1 in
Depth
9.8 in

Details

Item
Notebook
Color
Blue
Energy Star
Yes
Brightness
300 Nit
Copilot Key
Yes
Drive Type
SSD
Network (RJ-45)
Yes
Bluetooth
Yes
Wireless LAN
Yes
HDMI
Yes
Total Number of USB Ports
2
Graphics Memory Accessibility
Shared
Processor Speed
1.30 GHz
Operating System Platform
Windows
Installed Slot Memory Configuration
1 x 16GB
Number of Thunderbolt 4 Ports
2
Number of Free Memory Slots
1
Screen Resolution
1920 x 1200
Features
Anti-glare Screen
Maximum Power Supply Wattage
65 W
Front Camera
Yes
Processor Core
Dodeca-core (12 Core)
Maximum Supported System Memory
64 GB
Standard Memory
16 GB
SSD Form Factor
M.2
Maximum Turbo Speed
4.30 GHz
AI-powered
Yes
Camera Privacy Shutter
Yes
Ethernet Technology
Gigabit Ethernet
Processor Model
125U
System Memory Form Factor
SODIMM
Front Camera Resolution
5 Megapixel
Processor Type
Core Ultra 5
Charger Included
Yes
Graphics Memory Technology
DDR5 SDRAM
Screen Mode
WUXGA
Keyboard Backlight
Yes
Operating System
Windows 11 Pro
System Memory Technology
DDR5 SDRAM
Total Solid State Drive Capacity
512 GB
USB Power Delivery Support
Yes
NPU Name
AI Boost
Total Number of Memory Slots
2
System Memory Speed
5600 MHz
Wireless LAN Standard
IEEE 802.11ax
Number of Cells
4-cell
Installed Slot Memory
16 GB
Number of Occupied Memory Slots
1
Display Screen Technology
In-plane Switching (IPS) Technology

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.