Shop DYNABRADE

7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM

  • Mfr # 52216
  • Zoro # G6899252

product price: 
$
533.00
/ea
Free Shipping & Returns

Key Features

Overall Length
6 1/2 in
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
15,000 RPM
Max. Speed
15,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52216
Zoro #
G6899252
UPC #
616026522169
Country of Origin
United States
Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
15,000 RPM
Max. Speed
15,000 RPM
Grinder Type
Right Angle
Includes
1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039
Handle Material
Composite
Grinder Orientation
7 Degree Offset
Variable Speed
No
Characteristics
Gearless
Average CFM @ 15 Second Run Time
6.5
CFM @ Full Load
26.0
Throttle
Lever
Collet
1/4 in
Tool Weight
1.96 lb
Duty
Heavy Duty
Standards
CE Certified, EAC Certified
Features
Gearless For Reduced Maintenance and Downtime, Short Shank
Minimum Speed
15,000 RPM
Air Inlet Type
NPT
Air Inlet Gender
Female
Tool Style
Right Angle
Anti-Kickback Clutch Type
None
Air Pressure
90 psi
Switch Type
Lever
Exhaust Location
Rear
Number of Speed Settings
1
Air Consumption
26 cfm
Power Source
Air Powered
Tether Style
Not Tether Capable
Kit Contents
(1) Bare Tool
Safety Stop Mechanisms
Safety-Lock Throttle Lever
Frequency of Use
Frequent Maintenance to Heavy Production
Robot Mounting Components Included
Tool Only
Speed - Maximum
15,000 RPM
Speed - Minimum
15,000 RPM
Tool Life
Long Lasting
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Dimensions

Overall Length
6 1/2 in
Min. Hose Size
3/8 in
Collet Size
6 mm, 1/4 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Wire Rope Length
6 1/2 in
Length
6 1/2 in
Fits Chest Size
Gearless For Reduced Maintenance and Downtime, Short Shank

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.5 hp, Collet Size 6 mm, 1/4 in, Grinder Orientation 7 Degree Offset, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 15,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Right Angle, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039, Safety Stop Mechanisms Safety-Lock Throttle Lever

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.