Air Gun, 1/4 in, FNPT, Zinc, Silver

  • Mfr # 22YK55
  • Zoro # G9715212
product price: 
$
17.29
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Air Gun Body Style
Thumb Lever
Body Material
Chrome-Plated Zinc
Application
Heavy Duty
Outlet Size
1/4 in (F)NPT
Includes
Rubber Tip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22YK55
Zoro #
G9715212
UPC #
190735607183
Country of Origin
China
Air Gun Body Style
Thumb Lever
Body Material
Chrome-Plated Zinc
Application
Heavy Duty
Includes
Rubber Tip
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
150 psi
Max. dBA
94.5
Nozzle
Standard
Standards
OSHA 1910.95
Trigger
Lever
Air Consumption
9 scfm
Output
90 psi
Item
Air Gun
Air Gun Product Group
Air Gun
Output Thrust
1 lbf
Nozzle Features
Non-Marring
Sound Level
95 dB
Air Flow Pattern
Focused
Nozzle Tip Material
Rubber
Maximum Inlet Pressure
150 psi
OSHA Pressure Compliant
No
Air Inlet Type
NPT
Number of Nozzles Included
1
Nozzle Angle
Straight
Chip Guard Included
No
Air Inlet Gender
Female
Inlet Pressure - Maximum
150 psi
Nozzle Type
Standard
Body Style
Thumb-Lever
Wire Color
Silver

Dimensions

Outlet Size
1/4 in (F)NPT
Overall Length
38 1/4 in
Nozzle Length
1 in
Air Gun Inlet Size
1/4 in (F)NPT
Extension Size
36 in
Overall Width
2 1/4 in
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in
Pistol Grip Trigger Length
39 1/4 in
Air Inlet Connection Size
1/4 in
Wire Rope Length
38 1/4 in
Length
38 1/4 in

Description

Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 1 in, Nozzle Tip Material Rubber, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Standard, Air Flow Pattern Focused, Sound Level 95 dB, OSHA Pressure Compliant No, Output Thrust 1 lbf, Body Material Chrome-Plated Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews