7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM

  • Mfr # 52211

  • Zoro # G6434933


product price:  $559.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 5/16 in
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
18,000 RPM
Max. Speed
25,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52211
Zoro #
G6434933
UPC #
616026522114
Country of Origin
United States

Dimensions

Overall Length
7 5/16 in
Min. Hose Size
1/4 in
Collet Size
1/4 in, 6mm
Air Inlet Connection Size
1/4 in

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
18,000 RPM
Max. Speed
25,000 RPM
Grinder Type
Right Angle
Includes
1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039
Handle Material
Composite
Variable Speed
No
CFM @ Full Load
28.0
Duty
Heavy Duty
Collet
1/4 in
Average CFM @ 15 Second Run Time
7.0
Characteristics
Gearless
Grinder Orientation
7 Degree Offset
Throttle
Lever
Tool Weight
1.9 lb
Application
Metal Fabrication
Standards
CE Certified, EAC Certified
Features
Gearless For Reduced Maintenance and Downtime, Short Shank
Anti-Kickback Clutch Type
None
Air Pressure
90 psi
Tool Style
Right Angle
Switch Type
Lever
Safety Stop Mechanisms
Safety-Lock Throttle Lever
Minimum Speed
18,000 RPM
Exhaust Location
Rear
Number of Speed Settings
1
Tether Style
Not Tether Capable
Air Inlet Gender
Female
Air Inlet Type
NPT
Kit Contents
(1) Bare Tool
Power Source
Air Powered
Air Consumption
28 cfm
Brake Type
None

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.5 hp, Collet Size 6 mm, 1/4 in, Grinder Orientation 7 Degree Offset, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 25,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Right Angle, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039, Safety Stop Mechanisms Safety-Lock Throttle Lever

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.