Shop DYNABRADE
See all product information
Create Account
Right Angle Extended Right Angle Die Grinder .7 Hp, 1/4 in NPT Female Air Inlet, 12,000 rpm, 0.7 HP
- Mfr # 54374
- Zoro # G1151468
product price:Â
$
1,192.99
/ea
Free Shipping & Returns
Key Features
Overall Length
11 3/8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.7 hp
Free Speed
12,000 rpm
Max. Speed
12,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54374
- Zoro #
- G1151468
- UPC #
- -
- Country of Origin
- United States
- Item
- Extended Right Angle Die Grinder .7 Hp
- Air Inlet
- 1/4 in NPT Female
- Horsepower
- 0.7 hp
- Free Speed
- 12,000 rpm
- Max. Speed
- 12,000 RPM
- Grinder Type
- Right Angle
- Includes
- 1/4" and 6mm Collet Inserts
- Handle Material
- Insulated
- Housing Material
- Steel
- HP
- 0.7 HP
- Collet
- 1/4" and 6mm
- Throttle
- Safety Lever
- Tool Weight
- 3.8 lb
- Grinder Orientation
- Extended Right Angle
- Application
- Rapid Material Removal; Deburring; Finishing; Polishing
- Standards
- CE Certified, EAC Certified
- Features
- Ergonomic Right Angle Design, Rugged Steel Housing and Head for Increased Durability in Abusive Environments
- Air Consumption
- 40 cfm
- Safety Features
- Safety Lock Lever
- Exhaust Location
- Rear
- Number of Speed Settings
- 1
- Air Pressure
- 90 psi
- Power Source
- Air Powered
- Switch Type
- Lever
Dimensions
- Overall Length
- 11 3/8 in
- Min. Hose Size
- 3/8 in
- Collet Size
- 1/4 in; 6mm
Description
Extended Right Angle Die Grinder .7 Hp, Horsepower 0.7 hp, Collet Size 1/4 in; 6mm, Grinder Orientation Extended Right Angle, Max. Speed 12,000 RPM, Air Inlet 1/4 in NPT Female, Includes 1/4 In. and 6mm Collet Inserts, Safety Features Safety Lock Lever, Power Source Air Powered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.