7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM
Mfr # 52218
Zoro # G6503454
product price:Â $599.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 15/16 in
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
20,000 RPM
Max. Speed
25,000 RPM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
52218
Zoro #
G6503454
UPC #
616026522183
Country of Origin
United States
Dimensions
Overall Length
8 15/16 in
Min. Hose Size
3/8 in
Collet Size
1/4 in, 6mm
Air Inlet Connection Size
1/4 in
Description
Die Grinder, Duty Heavy Duty, Horsepower 0.5 hp, Collet Size 6 mm, 1/4 in, Grinder Orientation 7 Degree Offset, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 25,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Right Angle, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039, Safety Stop Mechanisms Safety-Lock Throttle Lever
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.