Shop DYNABRADE

7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM

  • Mfr # 52204

  • Zoro # G7464615


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
25,000 RPM
Max. Speed
35,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52204
Zoro #
G7464615
UPC #
616026522046
Country of Origin
United States

Dimensions

Overall Length
8 in
Min. Hose Size
1/4 in
Air Inlet Connection Size
1/4 in
Collet Size
1/4 in, 6mm

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
25,000 RPM
Max. Speed
35,000 RPM
Grinder Type
Right Angle
Includes
1/4 in Collet Insert Mfr. No. 01485, 3mm Collet Insert Mfr. No. 01496, 6mm Collet Insert Mfr. No. 01497
Characteristics
Gearless
Collet
1/4 in
Duty
Heavy Duty
Throttle
Lever
CFM @ Full Load
20.0
Variable Speed
No
Average CFM @ 15 Second Run Time
5.0
Grinder Orientation
7 Degree Offset
Handle Material
Composite
Bearing Type
Needle
Tool Weight
1.3 lb
Features
Gearless Design for Reduced Maintenance and Downtime, Kevlar Phenolic Vanes for Longer Life, Lightweight Ergonomic Design for Greater Comfort and Control
Standards
CE Certified, EAC Certified
Application
Metal Fabrication
Minimum Speed
25,000 RPM
Kit Contents
(1) Bare Tool
Exhaust Location
Rear
Number of Speed Settings
1
Switch Type
Lever
Tether Style
Not Tether Capable
Anti-Kickback Clutch Type
None
Anti-Vibration Technology
Yes
Air Inlet Gender
Female
Air Inlet Type
NPT
Safety Stop Mechanisms
Safety-Lock Throttle Lever
Tool Style
Straight
Power Source
Air Powered
Air Pressure
90 psi
Brake Type
None
Air Consumption
23 cfm

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.4 hp, Collet Size 6 mm, 1/4 in, Grinder Orientation 7 Degree Offset, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 35,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert Mfr. No. 01485, 3mm Collet Insert Mfr. No. 01496, 6mm Collet Insert Mfr. No. 01497, Safety Stop Mechanisms Safety-Lock Throttle Lever, Anti-Kickback Clutch Type None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.