Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Belt Sander, 1/4" NPT, Dual Handle

  • Mfr # 11475

  • Zoro # G3592687


product price: $1,699.99
/ea
Free Shipping & Returns

Key Features

Duty
Extra Heavy Duty
HP
0.7 HP
Belt Size
1/4 to 1 in W x 30 in L
Pad Size
1" to 2"W x 30"L
Average CFM @ 15 Second Run Time
8 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11475
Zoro #
G3592687
UPC #
616026114753
Country of Origin
United States

Dimensions

Belt Size
1/4 to 1 in W x 30 in L
Pad Size
1" to 2"W x 30"L
Overall Length
21"
Min. Hose Size
1/2 in
Min Hose Size
1/2"
Tool Length
21 in
Air Inlet Size
1/4 in
Tool Height
7 1/4 in
Belt Length
30 in
Minimum Hose Size
1/2 in
Tool Width
12 1/2 in
Belt Width
1 in

Details

Item
Dynabelter Abrasive Belt Tool
Duty
Extra Heavy Duty
HP
0.7 HP
Average CFM @ 15 Second Run Time
8 cfm
CFM @ Full Load
32 cfm
Required Pressure
90 psi
Free Speed
18,000 rpm
Exhaust Type
Front
Air Inlet
1/4" NPT
Throttle
Lever
Housing Material
Composite
Application
Ideal For Work on Ferrous and Non-Ferrous Metals, Wood, Plastic, Stone and Composites.
Includes
Mfr. No. 11870 Contact Arm Assembly; Pressure Bar with Top Control Handle
Tool Weight
5.8 lb
Standards
CE; EAC
Features
Removable Side Handle, Standard Duty
Product Type
Air-Powered Belt Sander
Tool Series
Dynabelter
Average Flow Rate
8 cfm
Arm Type
Fixed
Air Consumption
32 cfm
Sound Level (dB)
92 dB
Throttle Type
Lever with Safety Lock
Vacuum Type
Non-Vacuum
Grip Type
Offset
Air Inlet Type
NPT
Speed Settings
Variable
Exhaust Location
Front
Horsepower
0.7 hp
Belt Speed
5,890 SFPM
Arm Rotation
0 Degrees
Sound Level
92 dB

Description

Air Belt Sander, Product Type Air-Powered Belt Sander, Belt Width 1 in, Belt Length 30 in, Arm Type Fixed, Arm Rotation 0 Degrees , Speed Settings Variable, Belt Speed 5,890 SFPM, Grip Type Offset, Horsepower 0.7 hp, Duty Heavy, Air Consumption 32 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/2 in, Throttle Type Lever, Vacuum Type Non-Vacuum, Tool Series Dynabelter, Sound Level 92 dB, Vibration Level Not Applicable, Tool Length 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.