Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Buffer, 6 to 8 In. Pad, 2000 rpm

  • Mfr # 51470

  • Zoro # G6587506


product price: $1,579.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
Spindle Size
5/8"-11
HP
0.7 HP
Pad Size
6" to 8"
Average CFM @ 15 Second Run Time
10.25 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51470
Zoro #
G6587506
UPC #
616026514706
Country of Origin
United States

Dimensions

Spindle Size
5/8"-11
Pad Size
6" to 8"
Overall Length
13"
Min. Hose Size
3/8 in
Min Hose Size
3/8"
Tool Length
13 in
Air Inlet Size
1/4 in
Tool Width
10 in
Maximum Disc Diameter
8 in
Minimum Hose Size
3/8 in
Spindle Thread Size
5/8"-11
Tool Height
3 1/8 in
Minimum Disc Diameter
6 in

Details

Item
Right Angle Two Hand Rotary Buffer
Duty
Heavy
HP
0.7 HP
Average CFM @ 15 Second Run Time
10.25 cfm
CFM @ Full Load
41 cfm
Required Pressure
90 psi
Free Speed
2,000 rpm
Handle Material
Composite
Air Inlet
1/4" NPT
Throttle
Lever
Exhaust
Rear
Includes
Safety Lock Throttle
Housing Material
Composite
Application
Ideal For Use with Optional 6" to 8" Buffing Accessories
Tool Weight
6.2 lb
Features
6 in to 8 in Diameter Buffer for Spot Repair on Surfaces, Safety-Lock Throttle Included
Standards
CE; EAC
Product Type
Air Polisher
Exhaust Location
Rear
Air Inlet Type
NPT
Average Flow Rate
10.3 cfm
Air Consumption
41 cfm
Horsepower
0.7 hp
Speed Settings
Fixed
Grip Type
Right Angle with Side Handle
Abrasive Mount Type
Hook and Loop
Maximum Motor Speed
2,000 RPM
Polishing Motion
Rotary

Description

Air Polisher, Product Type Air Polisher, Polishing Motion Rotary, Included Pad Sizes Not Applicable, Minimum Disc Diameter 6 in, Maximum Disc Diameter 8 in, Abrasive Mount Type Hook and Loop, Horsepower 0.7 hp, Duty Heavy, Grip Type Right Angle with Side Handle, Speed Settings Fixed, Maximum Motor Speed 2,000 RPM, Air Consumption 41 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/8 In.-11, Exhaust Location Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.