Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Dual-Action Sander, 0.45HP, 5 In.

  • Mfr # 58430

  • Zoro # G3731856


product price: $601.99
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Air Dual-Action Sander
Duty
Heavy
Pad Size - Air Sanders
5 in
Spindle Size
5/16"-24
HP
0.45 HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58430
Zoro #
G3731856
UPC #
616026584303
Country of Origin
United States

Dimensions

Pad Size - Air Sanders
5 in
Spindle Size
5/16"-24
Pad Size
5"
Orbit Dia.
3/16 in
Min. Hose Size
1/4 in
Overall Length
11.0625"
Wheel Dia.
3/16"
Min Hose Size
3/8"
Tool Length
11 1/16 in
Maximum Disc Diameter
5 in
Minimum Hose Size
3/8 in
Arbor Hole Size
1/4 in
Tool Width
6 1/2 in
Air Inlet Size
1/4 in
Tool Height
5 1/8 in
Orbit Diameter
3/16 in

Details

Item
DynaLocke Dual Action Sander
Item - Air Sanders
Air Dual-Action Sander
Duty
Heavy
HP
0.45 HP
Pad Face Type
Hook and Loop
Average CFM @ 15 Second Run Time
5.75 cfm
Vacuum/Non-Vacuum
Non-Vacuum
CFM @ Full Load
23 cfm
HP - Air Tools
0.45 hp
Required Pressure
90 psi
Free Speed
12,000 rpm
Exhaust Type
Rear
Handle Material
Composite
Variable Speed
No
Air Inlet
1/4" NPT
Body Style - Air Tools
Pistol
Duty Cycle - Air Tools
Industrial Duty
Throttle
Lever
Housing Material
Rubber
Arbor Hole
1/4 in
Tool Weight
2.9 lb
Application
Ideal For Metal Applications; Excellent For Automotive Work, Such as Paint Stripping and Blending
Includes
Low Profile, Premium Urethane, Hook Face Sanding Pad
Features
For Automotive Work, Such as Paint Stripping and Blending, Ideal for Metal Applications, Switch is Recessed Within Tool Grip to Prevent Accidental Engaging, Utilized for Leveling Glue Seams on Corian and Other Solid Surfaces
Standards
CE; EAC
Maximum Disc Speed
12,000 RPM
Exhaust Location
Rear
Air Inlet Type
NPT
Horsepower
0.5 hp
Abrasive Mount Type
Hook and Loop
Disc Motion
Random Orbital
Air Consumption
23 cfm
Weight Class
Heavyweight
Average Flow Rate
5.8 cfm
Grip Type
Palm
Motor Type
Gearless
Speed Settings
Variable
Tool Series
Dynalocke
Product Type
Air-Powered Orbital Sander
Vacuum Type
Non-Vacuum

Description

Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.5 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 23 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Arbor Hole Size 1/4 in, Exhaust Location Rear, Tool Series Dynalocke, Tool Length 11 1/16 in, Tool Weight 2.9 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.