Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Finishing Tool, 17-1/8 In. L

  • Mfr # 51134

  • Zoro # G6983051


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
HP
0.5 HP
Pad Face Type
Vinyl or Hook
Pad Size
8"
Average CFM @ 15 Second Run Time
6 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51134
Zoro #
G6983051
UPC #
616026511347
Country of Origin
United States

Dimensions

Pad Size
8"
Min. Hose Size
3/8 in
Overall Length
7"
Min Hose Size
5/8"
Tool Length
7 in
Minimum Hose Size
5/8 in
Air Inlet Size
1/4 in
Tool Height
1 7/8 in
Minimum Drum or Wheel Diameter
2 1/2 in
Tool Width
31 5/8 in
Spindle Thread Size
3/8 in - 24
Arbor Hole Size
1/4 in
Maximum Drum or Wheel Diameter
2 1/2 in

Details

Item
Dynastraight Flapper Extension Finishing Tool
Duty
Heavy
HP
0.5 HP
Pad Face Type
Vinyl or Hook
Average CFM @ 15 Second Run Time
6 cfm
Vacuum/Non-Vacuum
Non-Vacuum
CFM @ Full Load
24 cfm
Required Pressure
90 psi
Free Speed
18,000 rpm
Handle Material
Composite
Variable Speed
No
Air Inlet
1/4" NPT
Throttle
Lever
Tool Weight
3.3 lb
Includes
Mfr. No. 51116 Adapter
Application
Air Powered Abrasive Finishing Tool is Ideal For Polishing Insides of Pipe and Tubing Also Excellent For Light Deburring
Standards
CE; EAC
Features
Clean Welds, Remove Paint and Surface Condition Using Abrasive Flap Wheels, Removes Rust, Oxide and Scale
Product Type
Extended Finishing Tool
Air Consumption
24 cfm
Tool Series
Dynastraight
Abrasive Mount Type
Arbor
Exhaust Location
Rear
Maximum Drum or Wheel Speed
1,800 RPM
Grip Type
Single Grip
Minimum Drum or Wheel Speed
18,000 RPM
Average Flow Rate
24 scfm
Air Inlet Type
NPT
Maximum Motor Speed
18,000 RPM
Power Source
Air-Powered
Horsepower
0.5 hp
Speed Settings
Fixed
Abrasive Orientation
Inline

Description

Air Finishing Sander, Product Type Extended Finishing Tool, Abrasive Orientation Inline, Minimum Drum or Wheel Diameter 2 1/2 in, Maximum Drum or Wheel Diameter 2 1/2 in, Horsepower 0.5 hp, Duty Heavy, Grip Type Single Grip, Speed Settings Fixed, Minimum Drum or Wheel Speed 18,000 RPM, Air Consumption 24 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 5/8 in, Spindle Thread Size 3/8 In.-24, Arbor Hole Size 1/4 in, Tool Series Dynastraight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.