Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Random Orbital Sander, 0.15HP, 3 In.

  • Mfr # 58500

  • Zoro # G3747213


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Air Random Orbital Sander
Duty
Heavy
HP
0.15 HP
Pad Size - Air Sanders
3 in
Spindle Size
5/16"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58500
Zoro #
G3747213
UPC #
616026585003
Country of Origin
United States

Dimensions

Pad Size - Air Sanders
3 in
Spindle Size
5/16"-24
Pad Size
3-1/4"W x 4-1/4"L
Orbit Dia.
3/32 in
Min. Hose Size
1/4 in
Overall Length
5-3/4"
Min Hose Size
1/4"
Wheel Dia.
3/32"
Tool Length
5 3/4 in
Minimum Hose Size
1/4 in
Tool Height
3 1/2 in
Abrasive Pad Size
3 in x 4 1/4 in
Air Inlet Size
1/4 in
Orbit Diameter
1/8 in
Tool Width
6 1/2 in

Details

Item
L Dynabug II Orbital Sander
Item - Air Sanders
Air Random Orbital Sander
Duty
Heavy
HP
0.15 HP
Pad Face Type
Hook-and-Loop
Average CFM @ 15 Second Run Time
3.25 cfm
CFM @ Full Load
13 cfm
Vacuum/Non-Vacuum
Non-Vacuum
HP - Air Tools
0.15 hp
Required Pressure
90 psi
Free Speed
10,000 rpm
Exhaust Type
Rear
Handle Material
Rubber
Air Inlet
1/4" NPT
Variable Speed
No
Body Style - Air Tools
Palm
Duty Cycle - Air Tools
Industrial Duty
Throttle
Lever
Arbor Hole
1/4 in
Housing Material
Rubber
Tool Weight
1.8 lb
Includes
Mfr. No. 56315 Hook Face Sanding Pad
Application
Perfect For Vertical Applications
Standards
CE; EAC
Features
Protection Against Cold Air Exhaust, Rectangular Shape Sands into Corners
Abrasive Mount Type
Hook and Loop
Pad Motion
Orbital
Product Type
Sheet Sander
Vacuum Type
Non-Vacuum
Air Inlet Type
NPT
Horsepower
0.15 hp
Abrasive Shape
Rectangle
Grip Type
Palm
Maximum Motor Speed
10,000 RPM
Speed Settings
Variable
Maximum Disc Speed
10,000 RPM
Average Flow Rate
3.3 cfm
Number of Vacuum Holes
0
Air Consumption
13 cfm

Description

Air Sheet Sander, Product Type Sheet Sander, Abrasive Shape Rectangle, Abrasive Pad Size 3 in x 4 1/4 in, Pad Motion Orbital, Abrasive Mount Type Hook and Loop, Number of Vacuum Holes 0, Vacuum Type Non-Vacuum, Horsepower 0.15 hp, Duty Heavy, Grip Type Palm, Maximum Motor Speed 10,000 RPM, Speed Settings Variable, Air Consumption 13 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Orbit Diameter 1/8 in, Maximum Disc Speed 10,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.