Zoro Homepage

Air Random Orbital Sander, 0.28HP, 6 In.

  • Mfr # 56829

  • Zoro # G7195605


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Air Random Orbital Sander
Duty
Industrial
Spindle Size
5/16"-24
HP
0.28 HP
Pad Size - Air Sanders
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56829
Zoro #
G7195605
UPC #
616026568297
Country of Origin
United States

Dimensions

Spindle Size
5/16"-24
Pad Size - Air Sanders
6 in
Pad Size
6"
Orbit Dia.
3/16 in
Min. Hose Size
1/4 in
Overall Length
9"
Wheel Dia.
3/16"
Min Hose Size
1/4"
Tool Length
9 in
Minimum Hose Size
1/4 in
Tool Width
6 1/2 in
Air Inlet Size
1/4 in
Tool Height
3 1/2 in
Maximum Disc Diameter
6 in
Orbit Diameter
3/16 in

Details

Item
Dynorbital Supreme Random Orbital Sander
Item - Air Sanders
Air Random Orbital Sander
Duty
Industrial
HP
0.28 HP
Pad Face Type
Vinyl or Hook
Average CFM @ 15 Second Run Time
4.5 cfm
CFM @ Full Load
18 cfm
Vacuum/Non-Vacuum
Vacuum
HP - Air Tools
0.28 hp
Free Speed
12,000 rpm
Required Pressure
90 psi
Handle Material
Composite
Exhaust Type
Rear
Variable Speed
No
Air Inlet
1/4" NPT
Body Style - Air Tools
Palm
Throttle
Lever
Duty Cycle - Air Tools
Industrial Duty
Housing Material
Composite
Includes
Low Profile, Premium Urethane Weight Mated Sanding Pad
Tool Weight
2.1 lb
Standards
CE; EAC
Features
Offers Protection Against Cold Air Exhaust, Anti-Clog Design, Composite Base has Integrated Rubber Over-Mold for Non-Slip and Insulates from Cold, Composite Rotor for Lubricating, Rotor Utilizes Five Blades, Air Motor is Suspended by Vibration-Absorbing Rubber Rings to Minimize Vibration, Triple-Sealed Front Double Row Balancer Bearing
Vacuum Type
Self-Vacuum
Weight Class
Heavyweight
Air Inlet Type
NPT
Tool Series
Dynorbital Supreme
Horsepower
0.3 hp
Average Flow Rate
4.5 cfm
Grip Type
Palm
Disc Motion
Random Orbital
Air Consumption
18 cfm
Product Type
Air-Powered Orbital Sander
Abrasive Mount Type
Adhesive-Backed
Maximum Disc Speed
12,000 RPM
Motor Type
Gearless
Speed Settings
Variable
Exhaust Location
Rear

Description

Air Orbital Sander, Vacuum Type Self-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Vinyl, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Supreme, Tool Length 9 in, Tool Weight 2.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.