Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Random Orbital Sander, 0.45HP, 5 In.

  • Mfr # 58420

  • Zoro # G6618911


product price: $604.00
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Air Random Orbital Sander
Duty
Heavy
Pad Size - Air Sanders
5 in
HP
0.45 HP
Spindle Size
5/16"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58420
Zoro #
G6618911
UPC #
616026584204
Country of Origin
United States

Dimensions

Pad Size - Air Sanders
5 in
Spindle Size
5/16"-24
Pad Size
6"
Orbit Dia.
3/8 in
Overall Length
11-3/8"
Min. Hose Size
1/4 in
Wheel Dia.
3/8"
Min Hose Size
3/8"
Tool Length
11 3/8 in
Orbit Diameter
3/8 in
Minimum Hose Size
3/8 in
Maximum Disc Diameter
6 in
Tool Height
4 15/16 in
Air Inlet Size
1/4 in
Tool Width
6 1/2 in

Details

Item
Two Hand Dynorbital Random Orbital Sander
Item - Air Sanders
Air Random Orbital Sander
Duty
Heavy
HP
0.45 HP
Pad Face Type
Vinyl or Hook Face
Average CFM @ 15 Second Run Time
5.75 cfm
Vacuum/Non-Vacuum
Vacuum
CFM @ Full Load
23 cfm
Required Pressure
90 psi
HP - Air Tools
0.45 hp
Free Speed
12,000 rpm
Handle Material
Composite
Exhaust Type
Rear
Variable Speed
No
Air Inlet
1/4" NPT
Body Style - Air Tools
Pistol
Housing Material
Composite
Throttle
Lever
Includes
Urethane Weight Mated Sanding Pad
Duty Cycle - Air Tools
Industrial Duty
Tool Weight
2.7 lb
Application
General Sanding
Features
Long Handle for Control
Standards
CE; EAC
Average Flow Rate
5.8 cfm
Speed Settings
Variable
Disc Motion
Random Orbital
Grip Type
Extended
Tool Series
Two-Hand Dynorbital
Exhaust Location
Rear
Horsepower
0.5 hp
Abrasive Mount Type
Adhesive-Backed
Maximum Disc Speed
12,000 RPM
Air Consumption
23 cfm
Product Type
Air-Powered Orbital Sander
Weight Class
Heavyweight
Vacuum Type
Central Vacuum
Motor Type
Gearless
Air Inlet Type
NPT

Description

Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Vinyl, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/8 in, Horsepower 0.5 hp, Grip Type Extended, Speed Settings Variable, Air Consumption 23 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Exhaust Location Rear, Tool Series Two-Hand Dynorbital, Tool Length 11 3/8 in, Tool Weight 2.7 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.