AirOrbitalSander, 3-1/2"DiscDia, Palm

  • Mfr # 56800
  • Zoro # G6499622
product price: 
$
265.00
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Air Random Orbital Sander
Duty
Heavy
Spindle Size
5/16"-24
Pad Size - Air Sanders
3 1/2 in
HP
0.28 HP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
56800
Zoro #
G6499622
UPC #
616026568006
Country of Origin
United States
Item
Air Orbital Sander
Item - Air Sanders
Air Random Orbital Sander
Duty
Heavy
HP
0.28 HP
Pad Face Type
Vinyl or Hook
Average CFM @ 15 Second Run Time
4.5 cfm
CFM @ Full Load
18 cfm
Vacuum/Non-Vacuum
Non-Vacuum
Required Pressure
90 psi
HP - Air Tools
0.28 hp
Free Speed
12,000 rpm
Exhaust Type
Rear
Handle Material
Composite
Air Inlet
1/4" NPT
Variable Speed
No
Body Style - Air Tools
Palm
Housing Material
Base: Composite; Over Mold: Integrated Rubber
Throttle
Lever
Duty Cycle - Air Tools
Industrial Duty
Tool Weight
2 lb
Includes
Urethane Weight Mated Sanding Pad
Features
Hand and Wrist Support, Composite Rotor for Lubricating, Integrated Rubber Over-Mold for Non-Slip Feel and Insulates from Cold, Rotor Utilizes Five Blades, Air Motor is Suspended by Vibration-Absorbing Rubber Rings, Triple-Sealed Front Double Row Balancer Bearing
Standards
CE; EAC
Disc Motion
Random Orbital
Product Type
Random Orbital Sander
Weight Class
Heavyweight
Motor Type
Gearless
Tool Series
Dynorbital Supreme
Average Flow Rate
4.5 cfm
Grip Type
Palm
Horsepower
0.3 hp
Exhaust Location
Rear
Air Consumption
18 cfm
Vacuum Type
Non-Vacuum
Abrasive Mount Type
Hook and Loop, Vinyl
Maximum Disc Speed
12,000 RPM
Speed Settings
Variable
Air Inlet Type
NPT
Disc Speed - Maximum
12,000 RPM
Tool Life
Long Lasting
Handle Type
Palm
Frequency of Use
Frequent Maintenance to Heavy Production

Dimensions

Spindle Size
5/16"-24
Pad Size - Air Sanders
3 1/2 in
Pad Size
3-1/2"
Orbit Dia.
3/16 in
Min. Hose Size
1/4 in
Overall Length
6"
Min Hose Size
1/4"
Wheel Dia.
3/16"
Tool Length
6 in
Minimum Hose Size
1/4 in
Tool Width
6 1/2 in
Maximum Disc Diameter
3 1/2 in
Orbit Diameter
3/16 in
Tool Height
3 3/4 in
Air Inlet Size
1/4 in
Disc Diameter - Maximum
3 1/2 in
Hose Size - Minimum
1/4 in
Air Inlet Connection Size
1/4 in
Overall Height
3 3/4 in
Overall Width
6 1/2 in
Fits Chest Size
Hand and Wrist Support, Composite Rotor for Lubricating, Integrated Rubber Over-Mold for Non-Slip Feel and Insulates from Cold, Rotor Utilizes Five Blades, Air Motor is Suspended by Vibration-Absorbing Rubber Rings, Triple-Sealed Front Double Row Balancer Bearing

Description

Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Vinyl, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Supreme, Tool Length 6 in, Tool Weight 2 lb

Ratings & reviews