Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cntct Arm Assembly, Tapered Rubber Wheel

  • Mfr # 15029

  • Zoro # G3663550


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Contact Wheel Assembly
Belt Length
12 in
Wheel Material
Urethane
Wheel Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15029
Zoro #
G3663550
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
12 in
Wheel Diameter
1 in
Wheel Width
3/8 in
Belt Width
1/8 in

Details

Item
Contact Arm
Material
Steel
Includes
Contact Wheel Assembly
Wheel Material
Urethane
Wheel Shape
V-Shaped
Compatible Tool Series
Mini-Dynafile
Compatible Manufacturer Model Number
15003, 15006
Product Type
Contact Arms

Description

Contact Arm, Product Type Contact Arms, Belt Width 1/8 in, Wheel Material Urethane, Material Steel, Compatible Tool Series Mini-Dynafile, Compatible Sander Mfr. Model Number 15003, 15006, Belt Length 12 in, Includes Contact Wheel Assembly, Platen Pad Density Not Applicable, Platen Pad Width Not Applicable, Wheel Diameter 1 in, Wheel Shape V-Shaped, Wheel Width 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.