Cone/Plug Cone Or Plug Grinder -Single Extension, 3/8 in NPT Female Air Inlet, Heavy Duty, 3400 rpm

  • Mfr # 53521

  • Zoro # G1152247


product price:  $1,211.00
/ea
Free Shipping & Returns

Key Features

Overall Length
19 3/4 in
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
3400 rpm
Max. Speed
3,400 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53521
Zoro #
G1152247
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19 3/4 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
3/8 in
Spindle Thread Size
1/2"-20

Details

Item
Cone Or Plug Grinder -Single Extension
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
3400 rpm
Max. Speed
3,400 RPM
Grinder Type
Cone/Plug
Includes
1/2"-20 Male Threaded Adapter (53549)
Duty
Heavy Duty
Handle Material
Steel
HP
1 HP
Tool Weight
5.5 lb
Variable Speed
No
Grinder Orientation
Extended Straight
Standards
CE Certified, EAC Certified
Exhaust Location
Rear
Power Source
Air Powered
Air Pressure
90 psi
Air Consumption
41 cfm
Air Inlet Type
NPT
Number of Speed Settings
1

Description

Cone Or Plug Grinder -Single Extension, Horsepower 1 hp, Max. Speed 3,400 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Type NPT, Spindle Thread Size 1/2 In.-20, Variable Speed No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.