Cone/Plug Cone Or Plug Wheel Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 20,000 rpm, 1 HP

  • Mfr # 52718

  • Zoro # G0604199


product price:  $679.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 7/8 in
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
20,000 rpm
Max. Speed
20,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52718
Zoro #
G0604199
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 7/8 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
3/8 in
Wheel Diameter
1 1/4 in
Spindle Thread Size
3/8"-24

Details

Item
Cone Or Plug Wheel Grinder
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
20,000 rpm
Max. Speed
20,000 RPM
Grinder Type
Cone/Plug
Includes
Safety-Lock Lever
Throttle
Safety Lever
HP
1 HP
Tool Weight
2.3 lb
Grinder Orientation
Straight
Lever Type
Safety Lever
Duty
Heavy Duty
Variable Speed
No
Standards
CE Certified, EAC Certified
Power Source
Air Powered
Number of Speed Settings
1
For Wheel Type
Type 1
Air Inlet Type
NPT
Throttle Type
Lever
Exhaust Location
Rear
Air Pressure
90 psi
Air Consumption
44 cfm

Description

Cone Or Plug Wheel Grinder, Wheel Diameter 1 1/4 in, Horsepower 1 hp, For Wheel Type Type 1, Max. Speed 20,000 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty, Variable Speed No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.