Shop DYNABRADE
See all product information
Create Account
Contact Arm, 12" L, 1/2" W, Steel
- Mfr # 15032
- Zoro # G3663508
product price:Â
$
169.04
/ea
Free Shipping & Returns
Key Features
Belt Width
1/2 in
Wheel Width
3/8 in
Belt Length
12 in
Compatible with Manufacturer Model Number
15003, 15013
Product Type
Contact Arm Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15032
- Zoro #
- G3663508
- UPC #
- 0616026150324
- Country of Origin
- United States
- Item
- Contact Arm
- Compatible with Manufacturer Model Number
- 15003, 15013
- Product Type
- Contact Arm Assembly
- Shell Material
- Steel
- Compatible Series
- Mini-Dynafile
- Wheel Shape
- Crowned
- Wheel Material
- Steel
- Features
- 45 psig Maximum, Grind, Blend and Polish Turbine Blades
- Material
- Steel
- Compatible Manufacturer Part Number
- 15003, 15013
- Compatible Manufacturer Model Number
- 15003, 15013
- Traction Material
- Steel
Dimensions
- Belt Width
- 1/2 in
- Wheel Width
- 3/8 in
- Belt Length
- 12 in
- Wheel Diameter
- 1/4 in
- Fits Chest Size
- 45 psig Maximum, Grind, Blend and Polish Turbine Blades
Description
Contact Arm, Product Type Contact Arm Assembly, Belt Width 1/2 in, Wheel Material Steel, Material Steel, Compatible Tool Series Mini-Dynafile, Compatible Manufacturer Model Number [NEW] 15003, 15013, Belt Length 12 in, Features 45 psig Maximum, Grind, Blend and Polish Turbine Blades, Wheel Diameter 1/4 in, Wheel Shape Crowned, Wheel Width 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.