Shop DYNABRADE
See all product information
Create Account
Contact Arm, 18" L, 1/4" W, Steel
- Mfr # 11314
- Zoro # G3664987
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Platen Pad Density
Soft
Platen Pad Width
1/4 in
Fits Chest Size
File Round Openings as Small as 7/16 in
Wheel Shape
Flat
Product Type
Contact Arm Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11314
- Zoro #
- G3664987
- UPC #
- 0616026113145
- Country of Origin
- United States
- Item
- Contact Arm
- Platen Pad Density
- Soft
- Wheel Shape
- Flat
- Product Type
- Contact Arm Assembly
- Compatible Series
- Dynafile II
- Shell Material
- Steel
- Includes
- Platen (1/4 in W)
- Compatible with Manufacturer Model Number
- 40352, 40614
- Wheel Material
- Steel
- Features
- File Round Openings as Small as 7/16 in
- Material
- Steel
- Compatible Manufacturer Part Number
- 40352, 40614
- Compatible Manufacturer Model Number
- 40352, 40614
- Traction Material
- Steel
Dimensions
- Platen Pad Width
- 1/4 in
- Fits Chest Size
- File Round Openings as Small as 7/16 in
- Belt Width
- 1/4 in
- Wheel Width
- 1/8 in
- Belt Length
- 18 in
- Wheel Diameter
- 5/16 in
Description
Contact Arm, Product Type Contact Arm Assembly, Belt Width 1/4 in, Wheel Material Steel, Material Steel, Compatible Tool Series Dynafile II, Compatible Manufacturer Model Number [NEW] 40352, 40614, Belt Length 18 in, Features File Round Openings as Small as 7/16 in, Includes Platen (1/4 in W), Platen Pad Density Soft, Platen Pad Width 1/4 in, Wheel Diameter 5/16 in, Wheel Shape Flat, Wheel Width 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.