Air Tool Oil, Clear, 4 oz, Bottle
- Mfr # 10Z4
- Zoro # G004390234
product price:Â
$
9.15
/ea
Key Features
For Use With
Assembly, Impact Wrenches, Percussive
Size
4 oz
ISO Viscosity Grade
95
Lubricant NSF Rating
Not Rated
Type
Pneumatic Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10Z4
- Zoro #
- G004390234
- UPC #
- 663023000213
- Country of Origin
- United States
Dimensions
- Size
- 4 oz
- Container Size
- 4 oz
Description
Air Tool Oil, ISO Viscosity Grade 95, SAE Grade 10W, Base Oil Conventional Oil, Container Size 4 oz, Container Type Bottle, NSF Rating Not Rated, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 400 Degrees F, Flash Point 380 Degrees F, Pour Point 0 Degrees F, Color Clear, Timken OK Load Not Specified, UL Listed, FDA Approved, Application For use with Percussive, Assembly and Impact Wrenches, Specific Gravity 0.87, Food Grade Oil No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.