Shop DYNABRADE
See all product information
Create Account
Contact Arm, 44" L, 1/2" W, Steel
- Mfr # 11329
- Zoro # G3663858
product price:Â
$
119.45
/ea
Free Shipping & Returns
Key Features
Belt Length
44 in
Compatible Series
Dynafile II
Wheel Width
3/8 in
Fits Chest Size
17 in Workable Reach, Extra Length Arm
Compatible with Manufacturer Model Number
40352, 40619
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11329
- Zoro #
- G3663858
- UPC #
- 0616026113299
- Country of Origin
- United States
- Item
- Contact Arm
- Compatible Series
- Dynafile II
- Compatible with Manufacturer Model Number
- 40352, 40619
- Platen Pad Density
- Soft
- Wheel Material
- Rubber
- Includes
- Platen (1/2 in W)
- Product Type
- Contact Arm Assembly
- Wheel Shape
- Crowned
- Shell Material
- Steel
- Material
- Steel
- Features
- 17 in Workable Reach, Extra Length Arm
- Compatible Manufacturer Part Number
- 40352, 40619
- Compatible Manufacturer Model Number
- 40352, 40619
Dimensions
- Belt Length
- 44 in
- Wheel Width
- 3/8 in
- Fits Chest Size
- 17 in Workable Reach, Extra Length Arm
- Wheel Diameter
- 5/8 in
- Belt Width
- 1/2 in
- Platen Pad Width
- 1/2 in
Description
Contact Arm, Product Type Contact Arm Assembly, Belt Width 1/2 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Dynafile II, Compatible Manufacturer Model Number 40352, 40619, Belt Length 44 in, Features 17 in Workable Reach, Extra Length Arm, Includes Platen (1/2 in W), Platen Pad Density Soft, Platen Pad Width 1/2 in, Wheel Diameter 5/8 in, Wheel Shape Crowned, Wheel Width 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.