Shop GENIUS TOOLS
Create Account
3/8in Dr. Air Impact Wrench, 200 ft.-lb./271 Nm
- Mfr # 300200
- Zoro # G523583421
original price:Â $259.09 , new price: $233.18 , 10 percent off
new price:Â
$
233.18
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300200
- Zoro #
- G523583421
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Impact Wrench 3/8 Inch Drive 200 ft-lbs Torque Lightweight High-Performance - 300200 Professional Air Impact Wrench This 3/8 inch drive air impact wrench is built for fastener removal and installation where compact size and controlled power matter. It delivers up to 200 ft-lbs (271 Nm) of torque with a forward/reverse selector and trigger control for secure, predictable operation. Designed to run at 90 psig (620 kPa), it features a 1/4 inch air inlet and requires a minimum 3/8 inch (10 mm) hose size. Metal construction supports durability under regular shop use, and the tool meets or exceeds ANSI standards. Key Benefits 3/8 inch drive format suits common sockets for general service fasteners. Up to 200 ft-lbs (271 Nm) torque helps break loose stubborn hardware. 10,000 rpm free speed supports quicker run-down and efficient workflow. Operates at 90 psig (620 kPa) for compatibility with standard air systems. 1/4 inch air inlet and 3/8 inch minimum hose size for steady airflow. Forward/reverse switch and trigger deliver controlled starts and safer handling. Metal construction and professional-grade build for long-term heavy-use performance. Built for professional technicians, it is intended to deliver consistent output without unnecessary complexity, making it a practical choice for everyday shop fastening tasks where pneumatic tools are preferred.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.