Coupler, Mega-Flow, 1/4, Composite
Mfr # 97566
Zoro # G3682883
product price: $36.49
/eaKey Features
Interchange Type
95677, 96005, 95675
Material
Composite
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97566
Zoro #
G3682883
UPC #
616026975668
Country of Origin
United States
Dimensions
Hose Fitting Size
1/4 in
Coupling Size
1/4 in
Thread Size
1/4" -18
Overall Length
2 in
Body Size - Quick Connect Air Couplings
1/4 in
Details
Item
Quick Connect Hose Coupling
Interchange Type
95677, 96005, 95675
Material
Composite
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPT
Finish/Coating
Composite
Max. Flow Rate
1,558 lpm
Coupling Locking Type
Safety Vent
Includes Valve
Yes
Color
Black
Color Code
Black
Valve Type
Flush Face
Max. Working Pressure @ 70 F
175 psi
For Use With
Air Powered Tools
Barbed
No
Description
Quick Connect Hose Coupling, 95677, 96005, 95675, Composite, Socket, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.