Disc, 5"dia., AO, 100MU, Non-Vac, 5" Dia, Non-Vacuum, Aluminum Oxide, 100 Micron Grit
Mfr # 92592
Zoro # G0812806
product price: $2.40
/eaSold in multiples of 4 for $9.60
Key Features
Disc Diameter
5"
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated, Scalloped Edge Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92592
Zoro #
G0812806
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
5"
Details
Item
Disc,5"dia.,AO,100MU,Non-Vac
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grit
100 Micron
Abrasive Type
Coated, Scalloped Edge Disc
Description
Disc,5 In.dia.,AO,100MU,Non-Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.