Disc, 6"dia., Vacuum, 150G0
Mfr # 82491
Zoro # G0806147
product price: $1.47
/eaSold in multiples of 6 for $8.82
Key Features
Vacuum Hole Design
Vacuum
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Film
Series
Dynacut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82491
Zoro #
G0806147
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
6"
Details
Item
Film and Paper Disc
Vacuum Hole Design
Vacuum
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Film
Series
Dynacut
Abrasive Type
Coated
Abrasive Grit
150
Color
Blue
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Description
Disc,6 In.dia.,Vacuum,150G0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.