This item is Discontinued.

No Product Image Available

Dowel Pin, 7/64" X 5/8" (Discontinued)

  • Mfr # 96596
  • Zoro # G3531987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96596
Zoro #
G3531987
UPC #
616026965966
Country of Origin
United States

Dimensions

Nominal Diameter
7/64 in
Fastener Length
5/8 in

Details

Pin Item
Dowel Pin
System of Measurement
Inch
Item
Dowel Pin,7/64" X 5/8"

Description

Dowel Pin,7/64 In. X 5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.