Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downdraft Table, 1 hp, 72 dBA, 60 Hz

  • Mfr # 66755

  • Zoro # G516054174


product price: $6,746.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Application
Woodworking
Standards
ANSI Z87.1
Voltage
460V AC
Table Surface Width
33 in
Overall Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66755
Zoro #
G516054174
UPC #
0616026667556
Country of Origin
United States

Dimensions

Table Surface Width
33 in
Overall Height
33 in
Overall Width
33 in
Table Surface Length
41 in

Details

Application
Woodworking
Standards
ANSI Z87.1
Voltage
460V AC
Item
Downdraft Table
Sound Level
72 dBA
Horsepower
1 hp
Wattage
746 W
Mobility
Fixed
Filter Rating
1 micron
Vacuum Suction
2,500 cfm
Frequency
60 Hz
Phase
Three

Description

Downdraft Table, 1 hp, Voltage 460V AC, Filter Rating 1 micron, Vacuum Suction 2,500 cfm, Overall Height 33 in, Overall Width 33 in, Application Woodworking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.