Zoro Homepage

Dynafine Backsplash Sander

  • Mfr # 58000

  • Zoro # G1155869


product price: $731.99
/ea
Free Shipping & Returns

Key Features

HP
0.12 HP
Free Speed
13,000 rpm
Air Inlet
1/4" NPT
Overall Length
9"
Application
For Fabricating Solid Surface Coved Backsplashes; Cleaning Metal Edges and Corners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58000
Zoro #
G1155869
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9"
Min Hose Size
1/4"

Details

Item
Dynafine Backsplash Sander
HP
0.12 HP
Free Speed
13,000 rpm
Air Inlet
1/4" NPT
Application
For Fabricating Solid Surface Coved Backsplashes; Cleaning Metal Edges and Corners
Includes
Mfr. No. 58021, 58024 Backsplash Pads and Mfr. No. 94407 Dynaswivel with Fingertip Air Flow Control Dial

Description

Dynafine Backsplash Sander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.