Zoro Homepage

Dynalocke Dual-Action Sander 3-1/2In

  • Mfr # 58465

  • Zoro # G1151011


product price: $589.00
/ea
Free Shipping & Returns

Key Features

HP
0.45 HP
Pad Size
3-1/2"
Free Speed
12,000 rpm
Overall Length
10-10/32"
Includes
Urethane Hook Face Sanding Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58465
Zoro #
G1151011
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
3-1/2"
Overall Length
10-10/32"
Wheel Dia.
3/16"
Min Hose Size
3/8"

Details

Item
DynaLocke Dual Action Sander
HP
0.45 HP
Free Speed
12,000 rpm
Includes
Urethane Hook Face Sanding Pad
Application
For Metal Applications; Excellent for Automotive Work, Such as Paint Stripping and Blending

Description

Dynalocke Dual-Action Sander 3-1/2In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.