Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dynastraight 6In Ext Finishing Tool

  • Mfr # 13519

  • Zoro # G0604296


product price: $1,280.00
/ea
Free Shipping & Returns

Key Features

HP
0.7 HP
Pad Size
6"
Free Speed
6,000 rpm
Air Inlet
3/8" NPT
Overall Length
18-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13519
Zoro #
G0604296
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
6"
Overall Length
18-5/8"
Min Hose Size
3/8"

Details

Item
Dynastraight Extension Finishing Tool
HP
0.7 HP
Free Speed
6,000 rpm
Air Inlet
3/8" NPT
Application
Air Powered Abrasive Finishing Tool For Graining, Cleaning and Polishing on Stainless Steel, Aluminum, Carbon Steel and Composites

Description

Dynastraight 6In Ext Finishing Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.