Shop DYNABRADE
See all product information
Create Account
Type 27 Ext. Depressed Center Wheel Grinder 3In, 1/4 in NPT Air Inlet, Heavy Duty, 18,000 rpm
- Mfr # 54769
- Zoro # G1152061
product price:Â
$
1,112.00
/ea
Free Shipping & Returns
Key Features
Overall Length
11 3/8 in
Air Inlet
1/4 in NPT
Horsepower
0.7 hp
Free Speed
18,000 rpm
Max. Speed
18,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54769
- Zoro #
- G1152061
- UPC #
- -
- Country of Origin
- United States
- Item
- Ext. Depressed Center Wheel Grinder 3In
- Air Inlet
- 1/4 in NPT
- Horsepower
- 0.7 hp
- Free Speed
- 18,000 rpm
- Max. Speed
- 18,000 RPM
- Grinder Type
- Type 27
- Includes
- Side Handle, Adjustable Wheel Guard, Safety-Lock Lever
- Housing Material
- Composite
- HP
- 0.7 HP
- Throttle
- Safety Lever
- Variable Speed
- No
- Lever Type
- Safety Lever
- Grinder Orientation
- Extended Angle
- Tool Weight
- 3.4 lb
- Duty
- Heavy Duty
- Standards
- CE Certified, EAC Certified
- Power Source
- Air Powered
- Throttle Type
- Lever
- Air Consumption
- 41 cfm
- Air Inlet Type
- NPT
- Air Pressure
- 90 psi
- Exhaust Location
- Rear
- For Wheel Type
- Type 27
- Number of Speed Settings
- 1
Dimensions
- Overall Length
- 11 3/8 in
- Min. Hose Size
- 3/8 in
- Spindle Thread Size
- 3/8"-24
- Air Inlet Connection Size
- 1/4 in
- Wheel Diameter
- 3 in
Description
Ext. Depressed Center Wheel Grinder 3In, Wheel Diameter 3 in, Horsepower 0.7 hp, For Wheel Type Type 27, Max. Speed 18,000 RPM, Air Inlet 1/4 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty, Variable Speed No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.