Zoro Homepage

Dynorbital Supreme R.O. Sander 6In

  • Mfr # 56863

  • Zoro # G1153227


product price: $284.00
/ea
Free Shipping & Returns

Key Features

HP
0.28 HP
Pad Size
6"
Free Speed
12,000 rpm
Overall Length
7-3/4"
Includes
Urethane Weight Mated Sanding Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56863
Zoro #
G1153227
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
6"
Overall Length
7-3/4"
Min Hose Size
1/4"
Wheel Dia.
3/32"

Details

Item
Dynorbital Supreme Random Orbital Sander
HP
0.28 HP
Free Speed
12,000 rpm
Includes
Urethane Weight Mated Sanding Pad
Housing Material
Base: Composite; Over Mold: Integrated Rubber

Description

Dynorbital Supreme R.O. Sander 6In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.