Shop All Hook & Loop Sanding Discs
Dynabrade
HookandLoopDisc, 6", Vac, 150G, PK50
Mfr # 91566
Zoro # G0590538
product price: $41.29
/pk 50, $0.83/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Multi-Hole
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 150
Product Information
- Brand Dynabrade
- MFR # 91566
- Zoro # G0590538
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Description
Hook and Loop Disc,6 In.,Vac,150G, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Disposable Deburring Tool, Q Series (155-00239)
- MERIT Bore Polisher Test Kit 1/4 - 20 In. (08834154181)
- FEIN Grinding Belts 1 1/8" X 21" 400 Grit Pac (63714140010)
- ARC ABRASIVES Belt Ao/Y Prem 1-1/2 X 30 180, 1-1/2" W, 30" L, 180 Grit (702430010PM)
- DYNABRADE HookandLoopDisc, 6", Vac, 320G, PK50 (91569)
- DYNABRADE HookandLoopDisc, 6", Vac, 80G, PK50 (91563)
- DYNABRADE 3" Interface Pad w/ 6 holes (53875)
- DYNABRADE HookandLoopDisc, 5", N/V120G, PK50 (91547)
- DYNABRADE HookandLoopDisc, 5", N/V60G, PK50 (91544)
- DYNABRADE HookandLoopDisc, 6", Vac, 60G, PK50 (91562)
- SUPERIOR PADS AND ABRASIVES 240 Grit 5 Inch Diameter 8-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD584H)
- Dynabrade Hook & Loop Sanding Discs