Lapping Film, 2"x50ft. Diamond, 30um
Mfr # 92748
Zoro # G3509088
product price: $1,279.99
/ea
Free Shipping & Returns
Key Features
Grit
30
Overall Length
50 ft
Overall Width
2 in
Backing Material
Film
Abrasive Material
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92748
Zoro #
G3509088
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 ft
Overall Width
2 in
Details
Item
Lapping Film,2"x50ft. Diamond,30um
Grit
30
Backing Material
Film
Abrasive Material
Diamond
Description
Lapping Film,2 In.x50ft. Diamond,30um
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.