Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightweight Dynastraight Finishing Tool

  • Mfr # 13101

  • Zoro # G1156191


product price: $775.99
/ea
Free Shipping & Returns

Key Features

HP
0.4 HP
Free Speed
3,200 rpm
Air Inlet
1/4" NPT
Overall Length
11-1/2"
Includes
Mfr. No. 13061 Multi Purpose Arbor For Mounting Optional Abrasive Wheels 1/2" to 3" Wide with 5/8" or 1" Center Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13101
Zoro #
G1156191
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11-1/2"
Min Hose Size
1/4"

Details

Item
Lightweight Dynastraight Finishing Tool
HP
0.4 HP
Free Speed
3,200 rpm
Air Inlet
1/4" NPT
Includes
Mfr. No. 13061 Multi Purpose Arbor For Mounting Optional Abrasive Wheels 1/2" to 3" Wide with 5/8" or 1" Center Hole
Application
Kitchen and Bath Industries

Description

Lightweight Dynastraight Finishing Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.