Zoro Homepage

Lightweight Dyninger Finishing Tool

  • Mfr # 52051

  • Zoro # G1153568


product price: $681.00
/ea
Free Shipping & Returns

Key Features

HP
0.4 HP
Free Speed
3,200 rpm
Air Inlet
1/4" NPT
Overall Length
9-1/4"
Application
Wooden Parts, Moldings, Raised Panels and Intricate Profiles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52051
Zoro #
G1153568
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9-1/4"
Min Hose Size
1/4"

Details

Item
Lightweight Dyninger Finishing Tool
HP
0.4 HP
Free Speed
3,200 rpm
Air Inlet
1/4" NPT
Application
Wooden Parts, Moldings, Raised Panels and Intricate Profiles
Includes
Mfr. No. 94407 Flow Control Dynaswivel

Description

Lightweight Dyninger Finishing Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.