This item is Discontinued.

Dynabrade LockingDisc, 2"dia., Coarse 90872

LockingDisc, 2"dia., Coarse (Discontinued)

  • Mfr # 90872
  • Zoro # G0809577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90872
Zoro #
G0809577
UPC #
-
Country of Origin
United States

Dimensions

Disc Dia.
2"

Details

Item
Locking-Type Disc
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
DynaBrite
Abrasive Type
Non-Woven
Backing Material
Scrim Cloth
Attaching System
TR

Description

Locking Disc,2 In.dia.,Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.