This item is Discontinued.

Dynabrade LockingDisc, 2"dia., VeryFine 90874

LockingDisc, 2"dia., VeryFine (Discontinued)

  • Mfr # 90874
  • Zoro # G0809717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90874
Zoro #
G0809717
UPC #
-
Country of Origin
United States

Dimensions

Disc Dia.
2"

Details

Item
Locking-Type Disc
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
DynaBrite
Abrasive Type
Non-Woven
Backing Material
Scrim Cloth
Attaching System
TR

Description

Locking Disc,2 In.dia.,Very Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.