Zoro Homepage

Microfinishing Roll, 2"x150ft., AO, 30um

  • Mfr # 92737

  • Zoro # G3697080


product price: $133.01
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Polyester
Overall Width
2
Overall Length
150ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92737
Zoro #
G3697080
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2
Overall Length
150ft.

Details

Item
Microfinishing Film DynaCut Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
30
Backing Material
Polyester

Description

Microfinishing Roll,2 In.x150ft.,AO,30um

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.