Zoro Homepage

Pneumatic Sander, Central Vacuum

  • Mfr # 57814

  • Zoro # G6582152


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
HP
0.28 HP
Pad Face Type
Vinyl or Hook
Pad Size
3-2/3"W x 7"L
Average CFM @ 15 Second Run Time
4 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57814
Zoro #
G6582152
UPC #
616026578142
Country of Origin
United States

Dimensions

Pad Size
3-2/3"W x 7"L
Min. Hose Size
1/4 in
Overall Length
7-1/4"
Min Hose Size
1/4"
Tool Length
7 1/4 in
Abrasive Pad Size
3 2/3 in x 7 in
Orbit Diameter
1/8 in
Tool Height
4 1/4 in
Minimum Hose Size
1/4 in
Tool Width
6 1/2 in
Air Inlet Size
1/4 in
Pad Width
3 5/8 in
Dust Collection Port Size
1 in

Details

Item
Dynabug Orbital Sander
Duty
Heavy
HP
0.28 HP
Pad Face Type
Vinyl or Hook
Average CFM @ 15 Second Run Time
4 cfm
CFM @ Full Load
16 cfm
Vacuum/Non-Vacuum
Vacuum
Free Speed
10,000 rpm
Required Pressure
90 psi
Handle Material
Composite
Exhaust Type
Rear
Variable Speed
No
Air Inlet
1/4" NPT
Throttle
Lever
Housing Material
Composite
Application
Sanding Restricted Areas and Vertical Sides
Includes
Mfr. No. 57850 Vinyl Face Sanding Pad for PSA Abrasives
Tool Weight
2.8 lb
Standards
CE; EAC
Features
For Sanding Restricted Areas and Vertical Sides
Product Type
Sheet Sander
Power Source
Air-Powered
Horsepower
0.28 hp
Air Inlet Type
NPT
Maximum Motor Speed
10,000 RPM
Abrasive Mount Type
Adhesive-Backed
Pad Motion
Orbital
Air Consumption
18 cfm
Abrasive Shape
Rectangle
Exhaust Location
Rear
Number of Vacuum Holes
6
Average Flow Rate
18 scfm
Grip Type
Palm
Speed Settings
Variable
Vacuum Type
Central Vacuum

Description

Air Sheet Sander, Product Type Sheet Sander, Abrasive Shape Rectangle, Abrasive Pad Size 3 2/3 in x 7 in, Pad Motion Orbital, Abrasive Mount Type Adhesive-Backed, Number of Vacuum Holes 6, Vacuum Type Central Vacuum, Horsepower 0.28 hp, Duty Heavy, Grip Type Palm, Maximum Motor Speed 10,000 RPM, Speed Settings Variable, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Orbit Diameter 1/8 in, Dust Collection Port Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.