Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dynabrade Raptor Vac Air Powered Portable Vacuum System 61463

Raptor Vac Air Powered Portable Vacuum System (Discontinued)

  • Mfr # 61463
  • Zoro # G6855817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463
Zoro #
G6855817
UPC #
616026614635
Country of Origin
Canada

Description

Raptor Vac Air Powered Portable Vacuum System 22 lbs. (10 kg) into 7.9 Gal, Division I, Immersion Separator, N. America This Pneumatic Portable Vacuum with Division 1 Immersion Separator is for use on metallic surfaces such as aluminum, magnesium, titanium, commercial alloys. It utilized for the recovery of metallic, conductive and explosive dusts, adding them into a liquid immersion bath such as water, paraffin oil or mineral oil, which renders hazardous dusts inert. Raptor Vac 61463 is legally certified as explosion-proof and dust ignition-proof, the powerful suction for safe recovery of combustible-conductive dusts. Collects maximum of 1.3 gallons (5 liters) of dust into 7.9 gallons (30 liters) of neutralizing liquid. Raptor Vac 61463 is static-dissipating, conductive and created from top-quality stainless-steel. It comes with an easy one-click detaching and connecting of recovery tank and tool basket. It has been Has Aerosol leak tested for quality assurance and is Dust Ignition Protected. Raptor Vac 61465 includes a HEPA H14 Filter with 99.995% efficiency on 0.3 micron The filter is located downstream of the motor. Dynabrade recommends the use of mineral oil with viscosity of 10.5 cSt. 96608 Conductive Cleaning Kit available separately Included: • Two 20' (6 m) Conductive Coaxial Hoses with Integrated Air Lines • Y-Connector • Two Composite Couplers • Two Vacuum Hose Swivel Adapters • 3/4" x 25' (19 mm x 7.6 m) Conductive Air Line Supply Designed For Use In: • Class I, Division I, Groups A, B, C, D T6 • Class II, Division I, Groups E, F and G • Hazardous Locations as defined in the National Electric Code (NFPA 70) • European Certifications: ATEX, Third Party Certified Vacuum for use in: • Group A: atmospheres, containing acetylene • Group B: atmospheres, containing flammable gas, flammable liquid-produced vapor, or combustible liquid-produced vapor mixed with air • Group C: atmospheres containing flammable gas, flammable liquid-produced vapor, or combustible liquid-produced vapor mixed with air • Group D: atmospheres, containing flammable gas, flammable liquid-produced vapor, or combustible liquid-produced vapor mixed with air that may burn or explode • Group E: atmospheres, containing potentially combustible dusts, including aluminum, magnesium, and their commercial alloys • Group F: atmospheres, containing combustible carbonaceous dusts, such as coal, carbon black, charcoal, coke dust • Group G: atmospheres, containing wood and plastic dusts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.