Zoro Homepage

Raptor Vac Pneumatic Vacuum - Wall-Mount Style

  • Mfr # 61470

  • Zoro # G6326084


product price: $2,787.53
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61470
Zoro #
G6326084
UPC #
616026614703
Country of Origin
Canada

Description

Raptor Vac Pneumatic Vacuum - Wall-Mount Style
• Pneumatic Portable Vacuum For use on metallic surfaces such as aluminum, magnesium, titanium, commercial alloys. Collects maximum of 5 lbs. (2.27 kg) of dust. Designed for dry-only source capture, where fine dust must be recovered. Legally certified as explosion-proof and dust ignition-proof. Includes HEPA H14 Filter with 99.995% efficiency on 0.3 micron.
• Stainless steel recovery tank (SAE 304). Easy recovery bag access. Unit is static-dissipating (kit included) and conductive. Aerosol leak tested for quality assurance. Wall mount Hardware Included. Conductive Cleaning Kit available separately
• Designed For Use In:
Class I, Division I, Groups A, B, C, D T6
Class II, Division I, Groups E, F and G
Hazardous Locations as defined in the National Electric Code (NFPA 70)
European Certifications: ATEX, Third Party Certified, CE EX II 2 GD c IIC T6 (85° C)
• Vacuum for use in:
Group A: atmospheres, containing acetylene
Group B: atmospheres, containing flammable gas, flammable liquid-produced vapor, or combustible liquid-produced vapor mixed with air
Group C: atmospheres containing flammable gas, flammable liquid-produced vapor, or combustible liquid-produced vapor mixed with air
Group D: atmospheres, containing flammable gas, flammable liquid-produced vapor, or combustible liquid-produced vapor mixed with air that may burn or explode
Group E: atmospheres, containing potentially combustible dusts, including aluminum, magnesium, and their commercial alloys
Group F: atmospheres, containing combustible carbonaceous dusts, such as coal, carbon black, charcoal, coke dust
Group G: atmospheres, containing wood and plastic dusts
• Included:
o One 20' (6 m) Conductive Coaxial Hoses with Integrated Air Lines
o One composite coupler
o One vacuum hose swivel
o Conductive recovery bag
o HEPA H14 Filter with 99.995% efficiency on0.3 micron
o Wall Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.