Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Angle Air Disc Sander, Ind, 1.0 HP

  • Mfr # 52562

  • Zoro # G6657323


product price: $1,169.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
HP
1 HP
Spindle Size
5/8"-11
Pad Size
4-1/2" to 5"
Pad Face Type
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52562
Zoro #
G6657323
UPC #
616026525627
Country of Origin
United States

Dimensions

Spindle Size
5/8"-11
Pad Size
4-1/2" to 5"
Min. Hose Size
3/8 in
Overall Length
11-11/16"
Min Hose Size
3/8"
Tool Length
11 3/4 in
Minimum Hose Size
3/8 in
Tool Width
2 in
Maximum Wheel Diameter
5 in
Spindle Thread Size
5/8 in - 11
Air Inlet Size
3/8 in
Minimum Wheel Diameter
5 in
Included Pad Sizes
5 in
Tool Height
3 3/4 in

Details

Item
Right Angle Disc Sander
Duty
Industrial
HP
1 HP
Pad Face Type
Thermoplastic
Average CFM @ 15 Second Run Time
9.75 cfm
CFM @ Full Load
39 cfm
Vacuum/Non-Vacuum
Non-Vacuum
Free Speed
9,000 rpm
Required Pressure
90 psi
Exhaust Type
Rear
Handle Material
Composite
Air Inlet
3/8" NPT
Variable Speed
No
Throttle
Lever with Safety Lock
Housing Material
Composite
Application
Light Duty Applications on Metal, Fiberglass
Includes
Mfr. No. 51150 Disc Pad Assembly 5" Diameter
Tool Weight
4.9 lb
Features
Extended Muffler for Reduced Sound Level, Reversible Side Handle
Standards
CE; EAC
Product Type
Air-Powered Disc Sander
Maximum Disc Speed
9,000 RPM
Air Inlet Type
NPT
Air Consumption
39 cfm
Horsepower
1 hp
Grip Type
Right Angle
Exhaust Location
Rear
Vacuum Type
Non-Vacuum
Speed Settings
Fixed
Abrasive Mount Type
Threaded Shank
Average Flow Rate
9.8 cfm
Maximum Motor Speed
9,000 RPM

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 5 in, Minimum Wheel Diameter 5 in, Maximum Wheel Diameter 5 in, Maximum Disc Speed 9,000 RPM, Speed Settings Fixed, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 1 hp, Duty Heavy, Grip Type Right Angle, Air Consumption 39 cfm, Required Pressure 90 psi, Air Inlet Size 3/8 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/8 In.-11, Dust Collection Type Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.