Shop DYNABRADE

Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.4 hp

  • Mfr # 48316
  • Zoro # G7480523

product price: 
$
829.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
15,000 RPM
Max. Speed
15,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48316
Zoro #
G7480523
UPC #
616026483163
Country of Origin
United States
Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
15,000 RPM
Max. Speed
15,000 RPM
Grinder Type
Right Angle
Includes
1/4 in Collet Insert, 6mm Collet Insert
Characteristics
Dual Wick Lubrication System, Lightweight Ergonomic Design, Pinion Piloted on Rotor
Throttle
Safety Lever
CFM @ Full Load
25.0
Grinder Orientation
Right Angle
Duty
Heavy Duty
Handle Material
Composite
Average CFM @ 15 Second Run Time
6.25
Variable Speed
No
Collet
1/4 in
Bearing Type
Needle
Tool Weight
1 lb
Application
Metal Fabrication
Features
Dual Wick Lubrication System, Governor-Controlled motor, Pinion Piloted on Rotor
Standards
CE Certified, EAC Certified
Air Inlet Gender
Female
Tool Style
Right Angle
Safety Features
Safety Lock Lever, Lock-Off Switch
Power Source
Air Powered
Minimum Speed
15,000 RPM
Exhaust Location
Front
Switch Type
Lever
Number of Speed Settings
1
Air Consumption
25 cfm
Tether Style
Not Tether Capable
Anti-Kickback Clutch Type
None
Air Inlet Type
NPT
Air Pressure
90 psi
Kit Contents
(1) Bare Tool
Lock-Off Switch
Yes
Anti-Vibration Technology
Yes
Anti-Restart Technology
Yes
Safety Stop Mechanisms
Safety-Lock Throttle Lever
Speed - Minimum
15,000 RPM
Frequency of Use
Frequent Maintenance to Heavy Production
Robot Mounting Components Included
Tool Only
Tool Life
Long Lasting
Speed - Maximum
15,000 RPM
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Dimensions

Overall Length
6 in
Right Angle Length
2 3/4 in
Min. Hose Size
1/4 in
Air Inlet Connection Size
1/4 in
Collet Size
6 mm, 1/4 in
Hose Size - Minimum
1/4 in
Wire Rope Length
6 in
Length
6 in
Fits Chest Size
Dual Wick Lubrication System, Governor-Controlled motor, Pinion Piloted on Rotor

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.4 hp, Collet Size 6 mm, 1/4 in, Grinder Orientation Right Angle, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 15,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Right Angle, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert, 6mm Collet Insert, Safety Stop Mechanisms Safety-Lock Throttle Lever, Safety Features Safety Lock Lever, Lock-Off Switch, Anti-Restart Technology Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.