Shop DYNABRADE

Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp

  • Mfr # 46002
  • Zoro # G6804883

product price: 
$
819.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 1/8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
20,000 RPM
Max. Speed
20,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
46002
Zoro #
G6804883
UPC #
616026460027
Country of Origin
United States
Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
20,000 RPM
Max. Speed
20,000 RPM
Grinder Type
Right Angle
Includes
1/4 in Collet Insert, 6mm Collet Insert
Throttle
Lever
Average CFM @ 15 Second Run Time
6.25
Handle Material
Composite with Rubber Grip
Characteristics
Dual Wick Lubrication System, Lightweight Ergonomic Design, Pinion Piloted on Rotor
Duty
Heavy Duty
Variable Speed
No
Grinder Orientation
Right Angle
Collet
1/4 in
CFM @ Full Load
25.0
Bearing Type
Needle
Tool Weight
1.2 lb
Standards
CE Certified, EAC Certified
Features
Dual Wick Lubrication System, Governor-Controlled motor, Pinion Piloted on Rotor
Application
Metal Fabrication
Safety Features
Safety Lock Lever, Lock-Off Switch
Switch Type
Lever
Air Pressure
90 psi
Safety Stop Mechanisms
Safety-Lock Throttle Lever
Minimum Speed
18,000 RPM
Air Inlet Gender
Female
Air Inlet Type
NPT
Exhaust Location
Rear
Anti-Vibration Technology
Yes
Power Source
Air Powered
Tether Style
Not Tether Capable
Anti-Kickback Clutch Type
None
Anti-Restart Technology
Yes
Number of Speed Settings
1
Kit Contents
(1) Bare Tool
Tool Style
Right Angle
Air Consumption
25 cfm
Lock-Off Switch
Yes
Speed - Maximum
20,000 RPM
Speed - Minimum
18,000 RPM
Tool Life
Long Lasting
Robot Mounting Components Included
Tool Only
Frequency of Use
Frequent Maintenance to Heavy Production
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Dimensions

Overall Length
8 1/8 in
Right Angle Length
2 3/4 in
Min. Hose Size
1/4 in
Collet Size
6 mm, 1/4 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
1/4 in
Wire Rope Length
8 1/8 in
Length
8 1/8 in
Fits Chest Size
Dual Wick Lubrication System, Governor-Controlled motor, Pinion Piloted on Rotor

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.4 hp, Collet Size 6 mm, 1/4 in, Grinder Orientation Right Angle, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 20,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Right Angle, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert, 6mm Collet Insert, Safety Stop Mechanisms Safety-Lock Throttle Lever, Safety Features Safety Lock Lever, Lock-Off Switch, Anti-Restart Technology Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.